24 x 24 in. Commercial T-Bar Lay-In in White 1-way and 4-way Steel
24 x 24 in. Commercial T-Bar Lay-In in White 1-way and 4-way Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Pattern controllers are adjustable from a horizontal to vertical discharge pattern
- The hinged, fully removable face allows access to pattern controllers
- Curved blade pattern controllers mounted in the neck of the diffuser
- Non-insulated
- T-bar lay-in can be used in surface mounting applications by adding optional T-bar plaster frame PSSMF2424
- An excellent choice for VAV applications
- Steel construction with seismic/earthquake tabs
- Perforated supply
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way, 4-way
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- PSPCBSST12
- WaterSense Labeled:
- No
- Width:
- 12 in