DESCRIPTION

  • Consists of 360° uniform air pattern
  • Fixed cone design
  • Has 2" standard inlet collar
  • High capacity 3-cone design
  • Insulated foil back with butterfly damper
  • Steel construction

PROSELECT® 12 T Bar Diffuser 3 Cone With Damper Insulation

PSHVD3IBD12

Color Finish

 

SPECIFICATIONS

Application
Commercial
Color Finish
White
Diameter
12 in
Length
24 in
Material
Steel
Width
24 in

Starting at
$88.23
EACH
  • QUANTITY

DOCUMENTS