12 x 12 in. Residential Ceiling & Sidewall Register in White 4-way Aluminum

You last purchased this on
 
PROSELECT®

PSA4CW 12 x 12 in. Residential Ceiling & Sidewall Register in White 4-way Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PSA4CW 12 x 12 in. Residential Ceiling & Sidewall Register in White 4-way Aluminum

  • Fast #
  • Part #PSA4CW1212
  • Item #3679051
  • Manufacturer Part #PSA4CW1212
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Four-way air pattern
  • Adjustable curved blades
  • For both sidewall and ceiling applications
  • Aluminum construction
  • Multi-shutter damper
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
PSA4CW
Color Finish Name:
White
Damper Type:
Multi-Shutter Damper
Duct Size:
12 in x 12 in
GRD Deflection Type:
4-way
Height:
12 in
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
12 in
MA Approved -:
No
Material:
Aluminum
Type:
PSA4CW1212
Vent Duct Shape:
Square
WaterSense Labeled:
No
Width:
12 in