DESCRIPTION

  • Aluminum construction
  • Features 1/2" spaced fins at 40°
  • Screws included

PROSELECT® 12 x 12 in. Aluminum Return Air Grille 1/2 Fin White

PSARGW12

Width:

12 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
12 in
Material
Aluminum
Width
12 in

Starting at
$20.05
EACH
  • QUANTITY

DOCUMENTS