DESCRIPTION

  • Aluminum construction
  • Cores are easy to remove with spring loaded latches (no tools required)
  • Highly flexible directional mounting applications ceiling diffuser
  • Modular cores can be adjusted to obtain 1 or 2 way opposite, 2 way corner, 3 or 4 way air patterns
  • Square back

Proselect® 12 x 12 in. Aluminum T Bar Model Diffuser Square Back

PSAMCTBSBW1212

Width:

SPECIFICATIONS

Color Finish
White
Duct Shape
Square
GRD Deflection Type
1-Way;2-Way;3-Way;4-Way
Length
12 in
Material
Aluminum
Width
12 in

Starting at
Call for Pricing
  • QUANTITY