PROSELECT®

12 x 12 in. Ceiling Diffuser in White Aluminum

Part #PSAMCTBSBOBD1212

Diffuser Size:

12 in x 12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Highly flexible directional mounting applications ceiling diffuser
  • Modular cores can be adjusted to obtain 1 or 2 way opposite, 2 way corner, 3 or 4 way air patterns
  • Cores are easy to remove with spring loaded latches (no tools required)
  • Square back
  • Opposed blade damper

Specifications

Color Finish: White

Diffuser Size: 12 in x 12 in

Duct Shape: Square

GRD Deflection Type: [1-way, 2-way, 3-way, 4-way]

Length: 12 in

Material: Aluminum

Width: 12 in