12 x 12 in. Commercial 1-way Return Grille in White Aluminum
12 x 12 in. Commercial 1-way Return Grille in White Aluminum
Frequently Purchased Together
Product Details
- Extruded aluminum frame and blades
- Horizontal fins are permanently fixed at 45° angle
- Fin spacing: 0.666"
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Aluminum
- Type:
- PSAH45W1212
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 12 in