DESCRIPTION

  • Horizontal space bars set at 35°

PROSELECT® 12 x 12 in. Horizontal Blade Return Grille

PSHFS1212

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
12 in
Material
Steel
Width
12 in

Starting at
$17.5
EACH
  • QUANTITY

DOCUMENTS