12 x 12 in. Residential Adjustable Face Register in White 1-way
PSAASW 12 x 12 in. Residential Adjustable Face Register in White 1-way
Frequently Purchased Together
Product Details
- Stamped face margins
- Multi-shutter damper
- Adjustable straight fins
- For both sidewall and ceiling applications
- Aluminum construction
Documents
Specifications
- Adjustable Face Register Size:
- 12 in x 12 in
- Application:
- Residential, Light Commercial
- Collection:
- PSAASW
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Damper Type:
- Multi-Shutter Damper
- Duct Size:
- 12 in x 12 in
- GRD Deflection Type:
- Adjustable Single Deflection
- Height:
- 12 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Aluminum
- Type:
- PSAASW1212
- Vent Duct Shape:
- Square
- WaterSense Labeled:
- No
- Width:
- 12 in