12 x 12 in. Residential Ceiling & Sidewall Register in White 2-way Steel
PS2CW 12 x 12 in. Residential Ceiling & Sidewall Register in White 2-way Steel
Frequently Purchased Together
Product Details
- Two-way air pattern
- Integral multi-shutter damper
- For both sidewall and ceiling applications
- Stamped curved blades
Documents
Specifications
- Application:
- Residential
- Collection:
- PS2CW
- Color Finish Name:
- White
- Damper Type:
- Multi-Shutter Damper
- Duct Size:
- 12 in x 12 in
- GRD Deflection Type:
- 2-way
- Height:
- 12 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Steel
- Vent Duct Shape:
- Square
- WaterSense Labeled:
- No
- Width:
- 12 in