DESCRIPTION

  • All-steel construction
  • Features 1/3" spaced fins at 20°
  • Includes screws
  • Margin turnback: 5/16"

PROSELECT® 12 x 12 in. RG3 Return Air Grille 1/3 in. Fin

PSRG31212

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
12 in
Material
Steel
Width
12 in

Starting at
$10.36
EACH
  • QUANTITY