51/100 x 2 in. Zinc Plated Low Carbon Steel Plain Washer
51/100 x 2 in. Zinc Plated Low Carbon Steel Plain Washer
Frequently Purchased Together
Product Details
- Ordinary
- Extra
- Commercial light
- 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar wrench: V34
- S.I.11.5 pendent standard response 3/4 in
- Storage K8.0
Documents
Specifications
- ASME:
- ASME B18.21.1
- ASTM:
- ASTM F-1941, ASTM F-844
- Application:
- Residential
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 51/100 in
- Diameter - Outside:
- 2 in
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Low Carbon Steel
- Product Type:
- Fender Washer
- Shape:
- Round
- Thickness:
- 0.065 in
- UL Listed:
- No