DESCRIPTION

  • All-steel welded construction
  • Features 1/2" spaced fins at 40°
  • Removable face with concealed latches and hinges for easy installation and cleaning
  • Requires standard 1" thick disposable filters

PROSELECT® 12 x 20 in. Flexible Graphite Return Filter Grille

PSFG1220

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
12 in
Material
Steel
Width
20 in

Starting at
$59.57
EACH
  • QUANTITY

DOCUMENTS