24 x 12 in. Filter Grille in White Steel

You last purchased this on
 
PROSELECT®

PSFG3W 24 x 12 in. Filter Grille in White Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PSFG3W 24 x 12 in. Filter Grille in White Steel

  • Fast #
  • Part #PSFG3W2412
  • Item #3627289
  • Manufacturer Part #PSFG3W2412
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Removable face for easy installation and cleaning
  • Equipped with adjustable filter retainers
  • Features 1/3" spaced fins at 20°
  • Uses standard 1” thick filters (not included)
  • All-steel construction
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
PSFG3W
Color Finish Name:
White
Duct Size:
24 in x 12 in
Filter Grille Style:
Stamped Fins
Height:
12 in
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
24 in
MA Approved -:
No
Material:
Steel
Vent Duct Shape:
Rectangular
WaterSense Labeled:
No
Width:
24 in