DESCRIPTION

  • All-steel construction
  • Average 75% free area
  • Firm, smooth surface
  • Rigid

PROSELECT® 12 x 24 in. Floor Return Air Grille

PSFRG1224

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
Brown
Length
12 in
Material
Steel
Width
24 in

Starting at
$68.04
EACH
  • QUANTITY

DOCUMENTS