1/2 x 3/4 in. MIPS x FIPS Bronze Reducing Coupling

You last purchased this on
 
PROSELECT®

1/2 x 3/4 in. MIPS x FIPS Bronze Reducing Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

1/2 x 3/4 in. MIPS x FIPS Bronze Reducing Coupling

  • Fast #
  • Part #PSXMCDF
  • Item #7688424
  • Manufacturer Part #PSXMCDF
3.6 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 14 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • End Connections: 1/2 in. MIP x 3/4 in. FIP
  • Lead free bronze water meter coupling
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
UL Listed:
No
WaterSense Labeled:
No