12 x 4 in. Stamped Steel 3-way Residential Ceiling & Sidewall Register with 1/2 in. Fin in White
This product has been replaced by
Manufacturer Part #PS3WW12P-100
12 x 4 in. Stamped Steel 3-way Residential Ceiling & Sidewall Register with 1/2 in. Fin in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Insert Dimensions: 12 in. x 4 in.
- 1/2 in. spaced fins at 40 degrees
- Stamped steel sidewall or ceiling register
- Screws included
- Three-way air pattern with integral multi-shutter damper
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 3-way
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Steel
- WaterSense Labeled:
- No
- Width:
- 4 in