12 x 4 in. Residential Ceiling & Sidewall Register in White 3-way Steel
PS3W3W 12 x 4 in. Residential Ceiling & Sidewall Register in White 3-way Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features 1/3" spaced fins at 20°
- For both sidewall and ceiling applications
- Three-way air pattern
- Integral multi-shutter damper
- Ideal for shallow duct installation
Documents
Specifications
- Application:
- Residential
- Collection:
- PS3W3W
- Color Finish Name:
- White
- Damper Type:
- Multi-Shutter Damper
- Duct Size:
- 12 in x 4 in
- GRD Deflection Type:
- 3-way
- Height:
- 4 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 12 in