12 x 6 in. Stamped Steel Curved Blade 3-way Residential Ceiling & Sidewall Register in White
PS3CW 12 x 6 in. Stamped Steel Curved Blade 3-way Residential Ceiling & Sidewall Register in White
Frequently Purchased Together
Product Details
- Three-way air pattern
- Integral multi-shutter damper
- For both sidewall and ceiling applications
- Stamped curved blades
Specifications
- Application:
- Residential
- Collection:
- PS3CW
- Color Finish Name:
- White
- Damper Type:
- Multi-Shutter Damper
- Duct Size:
- 12 in x 6 in
- GRD Deflection Type:
- 3-way
- Height:
- 6 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 12 in