DESCRIPTION

  • All-steel welded construction
  • Features 1/2" spaced fins at 40°
  • Removable face with concealed latches and hinges for easy installation and cleaning
  • Requires standard 1" thick disposable filters

PROSELECT® 12 x 6 in. Return Filter Grille 1/2 Fin White

PSFGW12

Width:

6 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
12 in
Material
Steel
Width
6 in

Starting at
$37.97
EACH
  • QUANTITY

DOCUMENTS