DESCRIPTION

  • All-steel welded construction
  • Includes screws
  • Install with fins downward or upward to reduce visibility
  • Margin turnback: 7/8"
  • One-way air pattern
  • With 1/3" spaced fins at 20°

PROSELECT® 12 x 6 in. RG7 Bbd Return 1/3 in. Fin

PSRG78312U

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
1-way
Length
12 in
Material
Steel
Width
6 in

Starting at
$13.56
EACH
  • QUANTITY

DOCUMENTS