12 x 8 in. Stamped Steel Curved Blade 3-way Residential Ceiling & Sidewall Register in White

You last purchased this on
 
PROSELECT®

PS3CW 12 x 8 in. Stamped Steel Curved Blade 3-way Residential Ceiling & Sidewall Register in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PS3CW 12 x 8 in. Stamped Steel Curved Blade 3-way Residential Ceiling & Sidewall Register in White

  • Fast #
  • Part #PS3CW12X
  • Item #3862822
  • Manufacturer Part #PS3CW12X
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Three-way air pattern
  • Integral multi-shutter damper
  • For both sidewall and ceiling applications
  • Stamped curved blades
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
PS3CW
Color Finish Name:
White
Damper Type:
Multi-Shutter Damper
Duct Size:
12 in x 8 in
GRD Deflection Type:
3-way
Height:
8 in
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
12 in
MA Approved -:
No
Material:
Steel
Vent Duct Shape:
Rectangular
WaterSense Labeled:
No
Width:
12 in