DESCRIPTION

  • Conforms to ASTM A563, ANSI B18.2.2, and SAE J995
  • Proof load stress: 120,000 psi
  • Steel construction

PROSELECT® 13 in. Thread Plain Heavy Hex Nut

PSBHHND

Inside Diameter:

SPECIFICATIONS

ANSI Specifications
ANSI B18.2.2
ASTM Specifications
ASTM A-563
Color Finish
Zinc
Grade
2
Inside Diameter
1/2 in
Material
Steel
Thread Length
13.0

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY