DESCRIPTION
- Coarse thread
- Conforms to SAE J995 and ASTM A563 and ANSI B22.2.2
- Grade 2
- Zinc plated steel construction
PROSELECT® 13 in. Zinc G2 Hex Nut
PSGSHND
Inside Diameter:
SPECIFICATIONS
- ANSI Specifications
- ANSI B22.2.2
- ASTM Specifications
- ASTM A-563
- Color Finish
- Zinc
- Grade
- 2
- Inside Diameter
- 1/2 in
- Material
- Steel
- Thread Length
- 13.0
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday