DESCRIPTION

  • Adjustable straight fins
  • Multi-shutter damper
  • Stamped face margins
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Proselect 14 in. Adjustable Aluminum Sidewall

PSAASW14

Width:

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
14 in
Material
Aluminum
Width
4 in

Starting at
$24.42
EACH
  • QUANTITY

DOCUMENTS