DESCRIPTION

  • Face mount for easy installation
  • For both sidewall and ceiling applications
  • Four-way air diffusion

PROSELECT® 14 in. Aluminum 4-Way Ceiling Diffuser in White

PSA4W1414

Width:

14 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Duct Shape
Square
GRD Deflection Type
4-way
Length
14 in
Material
Aluminum
Width
14 in

Starting at
$114.29
EACH
  • QUANTITY

DOCUMENTS