DESCRIPTION

  • Aluminum construction
  • Constructed with an extruded aluminum border and airfoil deflection blades
  • OBW - with opposed blade damper

PROSELECT® 14 in. Aluminum Adjustable Face Register in White

PSAVHOBW14X

Width:

8 in

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
14 in
Material
Aluminum
Width
8 in

Starting at
$75.06
EACH
  • QUANTITY

DOCUMENTS