DESCRIPTION

  • Adjustable curved blades
  • Aluminum construction
  • For both sidewall and ceiling applications
  • Multi-shutter damper
  • Three-way air pattern

PROSELECT® 14 in. Aluminum Ceiling/Sidewall Register in White

PSA3CW14

Width:

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
3-way
Length
14 in
Material
Aluminum
Width
14 in

Starting at
$42.69
EACH
  • QUANTITY

DOCUMENTS