DESCRIPTION

  • Four-way air pattern
  • Individual adjustable curved blades pivot on 0.9" centers
  • Opposed blade damper controls volume without altering air pattern - screwdriver operator
  • Rollformed aluminum blades

PROSELECT® 14 in. Aluminum Ceiling/Sidewall Register in White

PSA4COBW1414

Width:

14 in

SPECIFICATIONS

Application
Commercial
Color Finish
White
GRD Deflection Type
4-way
Length
14 in
Material
Aluminum
Width
14 in

Starting at
$99.29
EACH
  • QUANTITY

DOCUMENTS