DESCRIPTION

  • Attractive cube core design for maximum free area of 90%
  • Cube core: 1/2" x 1/2" x 1/2"
  • Extruded aluminum frame
  • For surface mounting

PROSELECT® 14 in. Aluminum Egg Crate Return Grille

PSAEC514

Width:

14 in

SPECIFICATIONS

Application
Commercial
Color Finish
White
GRD Deflection Type
Egg Crate
Length
24 in
Material
Aluminum
Width
14 in

Starting at
$89.45
EACH
  • QUANTITY

DOCUMENTS