DESCRIPTION

  • Extruded aluminum frame and blades
  • Horizontal fins are permanently fixed at 45° angle

Proselect® 14 in. Aluminum T-Bar Return Grille with Horizontal Blade

PSAH45TB14

Width:

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
14 in
Material
Aluminum
Width
14 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS