DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Proselect 14 in. Fixed Bar Filter Grille in White

PSFBFG2W14

Width:

SPECIFICATIONS

Color Finish
White
Length
14 in
Material
Steel
Width
20 in

Starting at
$80.8
EACH
  • QUANTITY