DESCRIPTION

  • Combination philips and slotted heads
  • Easy to install and remove
  • For use in light duty hanging
  • For use with concrete, block, stucco, wood, stone, drywall, and more
  • Includes 5/16" x 4" masonry
  • Plastic anchor with collar
  • Reusable plastic case
  • Zinc plated #14 x 1-1/2" screws

PROSELECT® 14 in. Plastic Anchor Kit 50 Pieces

PSAK14J

Thread Length:

1.5

SPECIFICATIONS

Diameter
1-1/2 in
Length
1-1/2 in
Material
Plastic, Zinc
Package Quantity
Pack of 50
Thread Length
1.5

Starting at
$23.45
EACH
  • QUANTITY

DOCUMENTS