DESCRIPTION

  • Adjusts to 1-5/8" depth when fully opened
  • Features 1/3" spaced fins at 20°
  • Ideal for shallow duct installation
  • Margin turnback: 7/8"
  • Multi-shutter damper
  • Steel construction

PROSELECT® 14 in. Steel Baseboard Register in White

PSBBR783W14

Width:

6 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
14 in
Material
Steel
Width
6 in

Starting at
$30.05
EACH
  • QUANTITY

DOCUMENTS