DESCRIPTION

  • All-steel construction
  • Features 1/3" spaced fins at 20°
  • Features positive volume-control damper

PROSELECT® 14 in. Steel Baseboard Register in White

PSBBRD14

Width:

6 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
14 in
Material
Steel
Width
6 in

Starting at
$45.05
EACH
  • QUANTITY

DOCUMENTS