DESCRIPTION

  • For both sidewall and ceiling applications
  • Integral multi-shutter damper
  • One-way air pattern
  • Steel construction

PROSELECT® 14 in. Steel Ceiling/Sidewall Register in White

PS1C14

Width:

8 in

SPECIFICATIONS

Color Finish
White
GRD Deflection Type
1-way
Length
14 in
Material
Steel
Width
8 in

Starting at
$23.72
EACH
  • QUANTITY

DOCUMENTS