DESCRIPTION
- Features 1/3" spaced fins at 20°
- For both sidewall and ceiling applications
- Ideal for shallow duct installations
- Integral multi-shutter damper
- Steel construction
- Three-way air pattern
PROSELECT® 14 in. Steel Ceiling/Sidewall Register in White
PS3W3W14
Width:
6 inSPECIFICATIONS
- Application
- Residential
- Color Finish
- White
- GRD Deflection Type
- 3-way
- Length
- 14 in
- Material
- Steel
- Width
- 6 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday