DESCRIPTION

  • Features 1/2" spaced fins at 40°
  • For both sidewall and ceiling applications
  • Ideal for shallow duct installation
  • Integral multi-shutter damper
  • Steel construction
  • Three-way air pattern
  • White

PROSELECT® 14 in. Steel Ceiling/Sidewall Register in White

PS3WW14

Width:

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
3-way
Length
14 in
Material
Steel
Width
6 in

Starting at
$13.81
EACH
  • QUANTITY