DESCRIPTION

  • Features 1/2" spaced fins at 40°
  • For both sidewall and ceiling applications
  • Four-way air pattern
  • Ideal for shallow duct installation
  • Integral multi-shutter damper
  • Requires 2 dampers
  • Steel construction

PROSELECT® 14 in. Steel Ceiling/Sidewall Register in White

PS4WW14

Width:

14 in

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
4-way
Length
14 in
Material
Steel
Width
14 in

Starting at
$60.34
EACH
  • QUANTITY