DESCRIPTION

  • Individually adjustable fins on 0.666" centers
  • Opposed blade damper controls volume without altering air pattern - screwdriver operator
  • Rollformed blades

PROSELECT® 14 in. Steel Ceiling/Sidewall Register in White

PSVOBW1414

Width:

14 in

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
14 in
Material
Steel
Width
14 in

Starting at
$51.72
EACH
  • QUANTITY

DOCUMENTS