• Cart

DESCRIPTION

  • Features 1/2" spaced fins at 40°
  • For both sidewall and ceiling applications
  • Ideal for shallow duct installation
  • Integral multi-shutter damper
  • Two-way air pattern

PROSELECT® 14 in. Steel Ceiling/Sidewall Register in White

PS2W14

Width:

SPECIFICATIONS

Color Finish
White
GRD Deflection Type
2-way
Length
14 in
Material
Steel
Width
10 in

Starting at
$16.93
EACH
  • QUANTITY

DOCUMENTS