DESCRIPTION

  • Horizontal multi-shutter damper
  • Vertical adjustable face bars

PROSELECT® 14 in. Steel Supply Register in White

PSVAFW14

Width:

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
14 in
Material
Steel
Width
10 in

Starting at
$34.97
EACH
  • QUANTITY

DOCUMENTS