DESCRIPTION

  • An excellent choice for VAV applications
  • Curved blade pattern controllers mounted in the neck of the diffuser
  • Non-insulated
  • Pattern controllers are adjustable from a horizontal to vertical discharge pattern
  • Perforated supply
  • Steel construction with seismic/earthquake tabs
  • T-bar lay-in can be used in surface mounting applications by adding optional T-bar plaster frame PSSMF2424
  • The hinged, fully removable face allows access to pattern controllers

PROSELECT® 14 Perforated T Bar Supply with Seis Tab

PSPCBSST14

Neck Size:

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
24 in
Material
Steel
Width
24 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS