DESCRIPTION

  • Horizontal space bars set at 35°

PROSELECT® 14 x 10 in. Horizontal Blade Return Grille White

PSHFSW1410

Width:

10 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
14 in
Material
Steel
Width
10 in

Starting at
$36.02
EACH
  • QUANTITY

DOCUMENTS