This product requires certification to purchase.

14 x 10 in. 3-Way Stamped Steel Ceiling & Sidewall Register White

You last purchased this on
 
PROSELECT®

14 x 10 in. 3-Way Stamped Steel Ceiling & Sidewall Register White

  • Fast #
  • Part #PS3WW1410100
  • Item #9930977
  • Manufacturer Part #PS3WW1410100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

14 x 10 in. 3-Way Stamped Steel Ceiling & Sidewall Register White

  • Fast #
  • Part #PS3WW1410100
  • Item #9930977
  • Manufacturer Part #PS3WW1410100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 300
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Three-way air pattern
  • For both sidewall and ceiling applications
  • Integral multi-shutter damper
  • 1/2" spaced fins
  • Metal lever damper operator
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
3-way
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
14 in
Material:
Steel
Width:
14 in