DESCRIPTION
- All-steel welded construction
- Features 1/2" spaced fins at 40°
- Removable face with concealed latches and hinges for easy installation and cleaning
- Requires standard 1" thick disposable filters
PROSELECT® 14 x 12 in. Return Filter Grille 1/2 Fin White
PSFGW1412
Width:
12 inSPECIFICATIONS
- Application
- Residential
- Color Finish
- White
- Length
- 14 in
- Material
- Steel
- Width
- 12 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday