DESCRIPTION

  • Concealed mounting
  • Extruded aluminum frame and blades
  • Fin spacing: 0.666"
  • Hinged face with 1/4 turn latches for quick filter changes
  • Requires standard 1" filter

PROSELECT® 14 x 14 in. Aluminum Horizontal Blade Filter Grille

PSAH45FG1414

Color Finish

 

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
14 in
Material
Aluminum
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$65.42
EACH
  • QUANTITY

DOCUMENTS