DESCRIPTION

  • Horizontal space bars set at 35°

PROSELECT® 14 x 14 in. Horizontal Blade Return Grille

PSHFS1414

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
14 in
Material
Steel
Width
14 in

Starting at
$25.39
EACH
  • QUANTITY

DOCUMENTS