14 x 14 in. Residential 1-way Return Grille in Brown Steel
PSFRGB 14 x 14 in. Residential 1-way Return Grille in Brown Steel
Frequently Purchased Together
Product Details
- Average 75% free area
- Rigid
- All-steel construction
- Firm, smooth surface
Documents
Specifications
- Application:
- Residential
- Collection:
- PSFRGB
- Color Finish Name:
- Brown
- Duct Size:
- 14 in x 14 in
- GRD Deflection Type:
- 1-way
- Installation Type:
- Floor Mount
- Length:
- 14 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- PSFRGB1414
- UL Listed:
- No
- Vent Duct Shape:
- Square
- WaterSense Labeled:
- No
- Width:
- 14 in