14 x 14 in. Commercial Ceiling & Sidewall Register in White Steel
14 x 14 in. Commercial Ceiling & Sidewall Register in White Steel
Frequently Purchased Together
Product Details
- Individually adjustable fins on 0.666" centers
- Opposed blade damper controls volume without altering air pattern - screwdriver operator
- Rollformed blades
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Length:
- 14 in
- MA Approved -:
- No
- Material:
- Steel
- WaterSense Labeled:
- No
- Width:
- 14 in